Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/4", Long, 3mm
Mfr # IN 20 L 3-60
Zoro # G8496892
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Male
- Hex Shank Size 1/4"
- Material Vanadium Special Steel
- SAE or Metric Metric
- Point Size 3mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # IN 20 L 3-60
- Zoro # G8496892
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Point Size | 3mm |
Drive Size | 1/4" |
Overall Length | 60mm |
Details
Bit Style | Hex Male |
Material | Vanadium Special Steel |
SAE or Metric | Metric |
Standards | DIN 3120 - C 6.3; ISO 1174; DIN 7422 |
Finish | Chrome Plated, Manganese-Phosphate |
Number of Pieces | 1 |
Measurement Type | Metric |
Drive Type | square |
Item | Screwdriver Bit Socket,1/4",Long,3mm |
Description
Screwdriver Bit Socket,1/4 In.,Long,3mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco X-Slim Taper Files, 4 Single (4-187-04-2-0)
- BAHCO Bahco Carbide Scraper, Ergo, 2-1/2" (665)
- US TAPE 300 in Adhesive Tape Measure, 3/4 in Blade (50011)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-08-5PK)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- X1 TOOLS T-15 Torque Driver Bit, 1 Long 18 Bits by X1 Tools (X1E-CON-BIT-T15-1000x18)
- Gedore Screwdriver Bits