Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/4", Hex 2mm
Mfr # IN 20 2
Zoro # G8496822
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Male
- Hex Shank Size 1/4"
- SAE or Metric Metric
- Point Size 2mm
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # IN 20 2
- Zoro # G8496822
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Point Size | 2mm |
Overall Length | 28mm |
Drive Size | 1/4" |
Details
Bit Style | Hex Male |
SAE or Metric | Metric |
Item | Screwdriver Bit Socket,1/4",Hex 2mm |
Number of Pieces | 1 |
Measurement Type | Metric |
Material | Vanadium Special Steel |
Finish | Chrome Plated, Manganese-Phosphate |
Drive Type | square |
Description
Screwdriver Bit Socket,1/4 In.,Hex 2mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Anvil Assembly, 3/4 (2145-A626)
- CMT Rabbeting Router Bit, HW, 1-1/4 in (835.317.11)
- INSIZE Flat Edge Square, 11-13/16 x 7-29/32" Sz (4791-300)
- MIDWEST RAKE Spiked Roller, Blunt, 9" L, 13/16" Spikes (59108)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- MILWAUKEE TOOL 4 pc. Replacement Bit Set for Multi-Bit Drivers (48-22-2111)
- Gedore Screwdrivers and Nutdrivers