Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/4", Hex 2.5mm
Mfr # IN 20 2,5
Zoro # G8496807
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Male
- Hex Shank Size 1/4"
- Drive Type square
- SAE or Metric Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # IN 20 2,5
- Zoro # G8496807
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Drive Size | 1/4" |
Point Size | 2.5mm |
Overall Length | 28mm |
Details
Bit Style | Hex Male |
Item | Screwdriver Bit Socket,1/4",Hex 2.5mm |
Drive Type | square |
SAE or Metric | Metric |
Number of Pieces | 1 |
Material | Vanadium Special Steel |
Measurement Type | Metric |
Finish | Chrome Plated, Manganese-Phosphate |
Description
Screwdriver Bit Socket,1/4 In.,Hex 2.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4 pc. Single-Piece Carbide Hole Cutter Set (49-22-8610)
- KLEVER Safety Recessed 5 1/2 in L, 10 PK (PLS-100-W)
- GREENFIELD THREADING 1/4-20 UNC H3 TICN 2 FLT SPR PT TAP PLUG (173021)
- WAGNER Heat Gun Furno700 1500W (0503070)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- DIABLO Phillips #2 X 2 in. L Driver Bit Black Oxide 5 pk (DPH22P5)
- Gedore Screwdrivers and Nutdrivers