Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/4", 4 x 0.8mm
Mfr # IS 20 4X0,8
Zoro # G8496883
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Hex Shank Size 1/4"
- Point Size 4mm
- Number of Pieces 1
- Material Vanadium Special Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # IS 20 4X0,8
- Zoro # G8496883
- UPC # 04010886617151
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Point Size | 4mm |
Drive Size | 1/4" |
Overall Length | 28mm |
Details
Bit Style | Slotted |
Number of Pieces | 1 |
Material | Vanadium Special Steel |
Finish | Chrome Plated, Manganese-Phosphate |
SAE or Metric | Metric |
Measurement Type | Metric |
Item | Screwdriver Bit Socket,1/4",4 x 0.8mm |
Drive Type | square |
Standards | DIN 3120 - C 6.3; ISO 1174; DIN ISO 2380-1 Form B |
Description
Screwdriver Bit Socket,1/4 In.,4 x 0.8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 5/32 (78485)
- ZORO SELECT Pull to Pressure Insert Tool, Industrial (FLEX-5P)
- WESTWARD Hole Saw Maintenance Kit, 13 PC (29VX21)
- J.W. WINCO GN451-30-30-M8-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-30-30-M8-ES-55)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- X1 TOOLS 3/16 Slotted, Flat Driver Bit, 1 Long 6 Bits by X1 Tools (X1E-CON-BIT-SLT-1875x6)
- Gedore Screwdrivers and Nutdrivers