Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", Xzn M8
Mfr # INX 19 8
Zoro # G8495431
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style XZN
- Drive Type square
- Drive Size 1/2"
- SAE or Metric SAE
- Standards DIN 3120 - C 12.5; ISO 1174; DIN 2324
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # INX 19 8
- Zoro # G8495431
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Drive Size | 1/2" |
Overall Length | 55mm |
Point Size | M8 |
Details
Bit Style | XZN |
Drive Type | square |
SAE or Metric | SAE |
Standards | DIN 3120 - C 12.5; ISO 1174; DIN 2324 |
Number of Pieces | 1 |
Material | Vanadium Special Steel |
Item | Screwdriver Bit Socket,1/2",Xzn M8 |
Finish | Chrome Plated, Manganese-Phosphate |
Measurement Type | SAE |
Description
Screwdriver Bit Socket,1/2 In.,Xzn M8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Backpack, Heavy Duty Tool Hauler Backpack, Black/Red (91869)
- MITUTOYO Steel Rule (182-145)
- PROTO 1 in Drive, 2-1/8" 12 pt SAE Socket, 12 Points (J5768)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (31134)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- VEGA Slotted Bit Finder 12 (12-14) x 3-3/4 (BF12)
- Gedore Screwdrivers and Nutdrivers