Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", Xzn M18
Mfr # INX 19 18
Zoro # G8495501
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style XZN
- Standards DIN 3120 - C 12.5; ISO 1174; DIN 2324
- Number of Pieces 1
- Drive Size 1/2"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # INX 19 18
- Zoro # G8495501
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Drive Size | 1/2" |
Point Size | M18 |
Overall Length | 60mm |
Details
Bit Style | XZN |
Standards | DIN 3120 - C 12.5; ISO 1174; DIN 2324 |
Number of Pieces | 1 |
Measurement Type | SAE |
Finish | Chrome Plated, Manganese-Phosphate |
Material | Vanadium Special Steel |
Drive Type | square |
SAE or Metric | SAE |
Item | Screwdriver Bit Socket,1/2",Xzn M18 |
Description
Screwdriver Bit Socket,1/2 In.,Xzn M18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Auger Cable Bit, 3/8in Dia., 36in L (EA37536)
- WESTWARD Unlined Bag, Black, Black, 600d Polyester, 1 Pockets (25F579)
- QUALTECH Hand Tap Set, Series DWT, Imperial, 71614 Size, 4 Flutes, Right Hand Cutting Direction, Bottoming (DWTS7/16-14)
- DRILL AMERICA 1-5/16" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8033)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, T40 Torx(R), PK5 (834-TX40-2.95-5PK)
- Gedore Screwdriver Bits