Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", Xzn M14
Mfr # INX 19 14
Zoro # G8495407
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style XZN
- Measurement Type SAE
- Standards DIN 3120 - C 12.5; ISO 1174; DIN 2324
- Drive Size 1/2"
- Finish Chrome Plated, Manganese-Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # INX 19 14
- Zoro # G8495407
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Drive Size | 1/2" |
Point Size | M14 |
Overall Length | 57mm |
Details
Bit Style | XZN |
Measurement Type | SAE |
Standards | DIN 3120 - C 12.5; ISO 1174; DIN 2324 |
Item | Screwdriver Bit Socket,1/2",Xzn M14 |
Finish | Chrome Plated, Manganese-Phosphate |
SAE or Metric | SAE |
Number of Pieces | 1 |
Drive Type | square |
Material | Vanadium Special Steel |
Description
Screwdriver Bit Socket,1/2 In.,Xzn M14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6014NMC)
- DRILL AMERICA 3/8" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F3/8)
- WARNER Full Putty Knife, Flex, 1-1/4" , Includes: Handle (90131)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2260)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- ECLIPSE TOOLS Bit, Robertson Style, S1, 1" Insert Bit, (S1X1)
- Gedore Screwdrivers and Nutdrivers