Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", Torx T60, Finish: Chrome Plated, Gun-Metal
Mfr # ITX 19 T60
Zoro # G8495562
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Drive Size 1/2"
- Finish Chrome Plated, Gun-Metal
- Standards DIN 3120 - C 12.5; ISO 1174
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # ITX 19 T60
- Zoro # G8495562
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Drive Size | 1/2" |
Overall Length | 55mm |
Point Size | T60 |
Details
Bit Style | Torx(R) |
Item | Screwdriver Bit Socket,1/2",Torx T60 |
Finish | Chrome Plated, Gun-Metal |
Standards | DIN 3120 - C 12.5; ISO 1174 |
Number of Pieces | 1 |
SAE or Metric | Torx(R) |
Drive Type | square |
Measurement Type | Torx(R) |
Material | Vanadium Special Steel |
Description
Screwdriver Bit Socket,1/2 In.,Torx T60
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 36 In. L (1161300)
- RAZOR-BACK Sledgehammer, No.10, 34" Fiberglass Handle (3115000)
- DYNAMIC Tools 2-5/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025374)
- STEVENS Stevens S-33 Gearcase Filler (S-33)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- EAZYPOWER Round Head Plugs, Wood, 3/8", PK20, SAE or Metric: SAE, Metric (30228)
- Gedore Screwdrivers and Nutdrivers