Shop All Nut Setters and Bit Holders
Gedore
Screwdriver Bit Socket, 1/2", Torx T55
Mfr # ITX 19 T55
Zoro # G8758771
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 55mm
- Material Vanadium Special Steel
- Bit Style Torx(R)
- Measurement Type Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # ITX 19 T55
- Zoro # G8758771
- UPC # 04010886620274
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/2" |
Overall Length | 55mm |
Point Size | T55 |
Details
Material | Vanadium Special Steel |
Bit Style | Torx(R) |
Measurement Type | Torx(R) |
Drive Type | square |
Finish | Chrome Plated, Gun-Metal |
Number of Pieces | 1 |
Standards | DIN 3120 - C 12.5; ISO 1174 |
SAE or Metric | Torx(R) |
Item | Screwdriver Bit Socket,1/2",Torx T55 |
Description
Screwdriver Bit Socket,1/2 In.,Torx T55
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx Tamper 25 Power Bit x 2 (150TT25A)
- MILWAUKEE TOOL 15/16 in. x 12 in. SHOCKWAVE Lineman's Fiberglass Drill Bit (48-13-7709)
- STARRETT Lug-on Center Back (PT25053)
- KRAFT TOOL Power, Bit, 3/4" (CC383-01)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- CENTURY DRILL & TOOL Bit Holder Qc 1/4 Insert 1/4 Shank Hex Size 3 Length 50Pc (71535)
- VEGA Spin-Grip Bit Holder x 12 in (1300MH1QS)
- PROTO Bit Holder, 1/4", 1/4", 8-1/2" (J9300MS)
- MILWAUKEE TOOL 5/16 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (1 pk) (49-66-4583)
- YG-1 TOOL CO Straight Spade Drill Holder (P15Y01)
- Gedore Nut Setters and Bit Holders