Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", Torx T55
Mfr # ITX 19 B T55
Zoro # G8495720
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Drive Type square
- Finish Chrome Plated, Gun-Metal
- SAE or Metric Torx(R)
- Point Size T55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # ITX 19 B T55
- Zoro # G8495720
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Point Size | T55 |
Overall Length | 55mm |
Drive Size | 1/2" |
Details
Bit Style | Torx(R) |
Drive Type | square |
Finish | Chrome Plated, Gun-Metal |
SAE or Metric | Torx(R) |
Number of Pieces | 1 |
Measurement Type | Torx(R) |
Standards | DIN 3120 - C 12.5; ISO 1174 |
Item | Screwdriver Bit Socket,1/2",Torx T55 |
Material | Vanadium Special Steel |
Description
Screwdriver Bit Socket,1/2 In.,Torx T55
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4" Magnetic Hex Shank Bridge Reamer (DWRRB3/4HEX-MAG)
- MAKITA 10 Gauge Shear (JS3201)
- DYNAMIC Tools 3-1/4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025390)
- CMT Chuck, ISO-30/Biesse, ER32, Rght (183.200.01)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- WILLIAMS Williams Impact Adaptor, 1" D, 1Fx3/4M (7-6)
- Gedore Screwdrivers and Nutdrivers