Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", Torx T50
Mfr # ITX 19 B T50
Zoro # G8495553
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Measurement Type Torx(R)
- Point Size T50
- Drive Size 1/2"
- SAE or Metric Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # ITX 19 B T50
- Zoro # G8495553
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Point Size | T50 |
Drive Size | 1/2" |
Overall Length | 55mm |
Details
Bit Style | Torx(R) |
Measurement Type | Torx(R) |
SAE or Metric | Torx(R) |
Material | Vanadium Special Steel |
Item | Screwdriver Bit Socket,1/2",Torx T50 |
Standards | DIN 3120 - C 12.5; ISO 1174 |
Number of Pieces | 1 |
Drive Type | square |
Finish | Chrome Plated, Gun-Metal |
Description
Screwdriver Bit Socket,1/2 In.,Torx T50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 1/2x1/2x1x4-1/8 (C41216)
- TEKTON 1/2 Inch Drive x 3/8 Inch Deep 6-Point Socket (SHD23010)
- TOUGH GUY Roof Brush (1YXC4)
- MILWAUKEE TOOL SHOCKWAVE 6 in Phillips #2 Impact Duty Power Bit, 10-Piece Pack (48-32-4207)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- EAZYPOWER Bottom Tap, 1/4-20NC (82602)
- Gedore Screwdriver Bits