Shop All Nut Setters and Bit Holders
Gedore
Screwdriver Bit Socket, 1/2", Torx T45
Mfr # ITX 19 T45
Zoro # G8758668
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 55mm
- Material Vanadium Special Steel
- Bit Style Torx(R)
- Measurement Type Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # ITX 19 T45
- Zoro # G8758668
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/2" |
Overall Length | 55mm |
Point Size | T45 |
Details
Material | Vanadium Special Steel |
Bit Style | Torx(R) |
Measurement Type | Torx(R) |
Drive Type | square |
Finish | Chrome Plated, Gun-Metal |
Number of Pieces | 1 |
Standards | DIN 3120 - C 12.5; ISO 1174 |
SAE or Metric | Torx(R) |
Item | Screwdriver Bit Socket,1/2",Torx T45 |
Description
Screwdriver Bit Socket,1/2 In.,Torx T45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 12-24 Nc (96106)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3027MD)
- MILWAUKEE TOOL 30mm Metric Combination Wrench (45-96-9530)
- DYNABRADE Air Finishing Tool, 3200 rpm, 11-1/2 In. L (13102)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 5/16" (49-66-4503)
- DISSTON MM 11 Flex Adaptor (160386)
- APEX TOOL GROUP An06 Apex Hex Driver Bit (AN-06)
- QUALTOOL Hex Drv, Magnetic Hand Driver, Stor (711)
- YG-1 TOOL CO Straight Spade Drill Holder (P15304)
- Gedore Nut Setters and Bit Holders