Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", Torx T45
Mfr # ITX 19 B T45
Zoro # G8495669
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Material Vanadium Special Steel
- Point Size T45
- Measurement Type Torx(R)
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # ITX 19 B T45
- Zoro # G8495669
- UPC # 04010886620083
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Point Size | T45 |
Drive Size | 1/2" |
Overall Length | 55mm |
Details
Bit Style | Torx(R) |
Material | Vanadium Special Steel |
Measurement Type | Torx(R) |
Number of Pieces | 1 |
Finish | Chrome Plated, Gun-Metal |
SAE or Metric | Torx(R) |
Item | Screwdriver Bit Socket,1/2",Torx T45 |
Standards | DIN 3120 - C 12.5; ISO 1174 |
Drive Type | square |
Description
Screwdriver Bit Socket,1/2 In.,Torx T45
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND 5 Inch White Buffing Polishing Pad (E5WBUFF)
- DUSTLESS TECHNOLOGIES DustBuddie Dust Shroud, 7", 18" Hose (D1850)
- KD TOOLS Hex Bit Socket, 3/8"Drive, 3mm (80424)
- DRILL AMERICA m14x1.5 HSS Metric 4 Flute Plug Hand Tap (DWTP14X1.5)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- KO-KEN Bit 4mm Hex 70mm 1/4 Hex Drive (121H.70-4)
- Gedore Screwdriver Bits