Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", Torx T40, Overall Length: 55mm
Mfr # ITX 19 T40
Zoro # G8495580
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- SAE or Metric Torx(R)
- Overall Length 55mm
- Drive Size 1/2"
- Measurement Type Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # ITX 19 T40
- Zoro # G8495580
- UPC # 04010886620045
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Length | 55mm |
Drive Size | 1/2" |
Point Size | T40 |
Details
Bit Style | Torx(R) |
SAE or Metric | Torx(R) |
Measurement Type | Torx(R) |
Item | Screwdriver Bit Socket,1/2",Torx T40 |
Finish | Chrome Plated, Gun-Metal |
Drive Type | square |
Material | Vanadium Special Steel |
Standards | DIN 3120 - C 12.5; ISO 1174 |
Number of Pieces | 1 |
Description
Screwdriver Bit Socket,1/2 In.,Torx T40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Precision Hand Drill 5Pc (132420-1001)
- ASTRO PNEUMATIC Xl Nut/Thread Setting Hand Riveter Kit 1/2 Cap. (1452)
- KD TOOLS Indexible Pry Bar 8" (82208)
- STANLEY FatMax® Safety Blade, PK20 (FMHT10376)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- EAZYPOWER Spanner Insert Bit, No. 8, 1", PK2 (73267)
- Gedore Screwdrivers and Nutdrivers