Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", Torx T40, Number of Pieces: 1
Mfr # ITX 19 B T40
Zoro # G8495608
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Overall Length 55mm
- Standards DIN 3120 - C 12.5; ISO 1174
- Measurement Type Torx(R)
- Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # ITX 19 B T40
- Zoro # G8495608
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Length | 55mm |
Drive Size | 1/2" |
Point Size | T40 |
Details
Bit Style | Torx(R) |
Standards | DIN 3120 - C 12.5; ISO 1174 |
Measurement Type | Torx(R) |
Drive Type | square |
Finish | Chrome Plated, Gun-Metal |
Number of Pieces | 1 |
Item | Screwdriver Bit Socket,1/2",Torx T40 |
SAE or Metric | Torx(R) |
Material | Vanadium Special Steel |
Description
Screwdriver Bit Socket,1/2 In.,Torx T40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008UM)
- KLEIN TOOLS Nut Driver Set, Magnetic Nut Drivers, Heavy Duty, 6-Piece (635-6)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030R)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- O (46785)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (328-LX-5PK)
- Gedore Screwdrivers and Nutdrivers