Shop All Nut Setters and Bit Holders
Gedore
Screwdriver Bit Socket, 1/2", Torx T27
Mfr # ITX 19 T27
Zoro # G8758677
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 55mm
- Material Vanadium Special Steel
- Bit Style Torx(R)
- Measurement Type Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # ITX 19 T27
- Zoro # G8758677
- UPC # 04010886615461
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/2" |
Overall Length | 55mm |
Point Size | T27 |
Details
Material | Vanadium Special Steel |
Bit Style | Torx(R) |
Measurement Type | Torx(R) |
Drive Type | square |
Finish | Chrome Plated, Gun-Metal |
Number of Pieces | 1 |
Standards | DIN 3120 - C 12.5; ISO 1174 |
Item | Screwdriver Bit Socket,1/2",Torx T27 |
SAE or Metric | Torx(R) |
Description
Screwdriver Bit Socket,1/2 In.,Torx T27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7.00mm (47307)
- MILWAUKEE TOOL Battery, Portable Shop Vacuum Included (48-11-1862, 0880-20)
- KRAFT TOOL Stainless Steel Curb Tool, 3/4"R Curb/Gu (CF651)
- KRAFT TOOL Pointing Trowel w/ProForm, 7" x 3 (GG423PF)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- EAZYPOWER Buffalo 5-Sided Pentagon Shpe, 1/2" Drive (87832/B)
- APEX TOOL GROUP Bit Holder, 5/16", 1/2", 2-3/4" (M-855)
- YG-1 TOOL CO Straight Spade Drill Holder (P13203)
- STEALTHMOUNTS Bit Holder for Milwaukee M18- 2 Pack, 2PK (BH-MW18-RED-2)
- VIM PRODUCTS VIM Tools Locking Bit Holder 3/8 in. (HL614)
- Gedore Nut Setters and Bit Holders