Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", Torx T27
Mfr # ITX 19 B T27
Zoro # G8495599
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- SAE or Metric Torx(R)
- Finish Chrome Plated, Gun-Metal
- Drive Type square
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # ITX 19 B T27
- Zoro # G8495599
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Drive Size | 1/2" |
Overall Length | 55mm |
Point Size | T27 |
Details
Bit Style | Torx(R) |
SAE or Metric | Torx(R) |
Item | Screwdriver Bit Socket,1/2",Torx T27 |
Finish | Chrome Plated, Gun-Metal |
Drive Type | square |
Number of Pieces | 1 |
Material | Vanadium Special Steel |
Standards | DIN 3120 - C 12.5; ISO 1174 |
Measurement Type | Torx(R) |
Description
Screwdriver Bit Socket,1/2 In.,Torx T27
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/8" Quick Change Tang Drive Steel Hawg Cutter (49-57-0877)
- PROTO Gear/Bearing Separator, 6 In Reach (J4333A)
- WIDIA Spiral Point Tap Plug, 3 Flutes (13176)
- FREEMAN PSS50 Pneumatic 16-Gauge 2" Medium Crown Stapler (PSS50)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- APEX TOOL GROUP Torsion Bit, SAE, 5/8", Hex, 3/8", 1-9/16", SS (SZ-30-A)
- Gedore Screwdriver Bits