Shop All Nut Setters and Bit Holders
Gedore
Screwdriver Bit Socket, 1/2", Torx T25, Material: Vanadium Special Steel
Mfr # ITX 19 B T25
Zoro # G8758817
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 55mm
- Material Vanadium Special Steel
- Bit Style Torx(R)
- Measurement Type Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # ITX 19 B T25
- Zoro # G8758817
- UPC # 04010886619568
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/2" |
Overall Length | 55mm |
Point Size | T25 |
Details
Material | Vanadium Special Steel |
Bit Style | Torx(R) |
Measurement Type | Torx(R) |
Drive Type | square |
Finish | Chrome Plated, Gun-Metal |
Number of Pieces | 1 |
Standards | DIN 3120 - C 12.5; ISO 1174 |
SAE or Metric | Torx(R) |
Item | Screwdriver Bit Socket,1/2",Torx T25 |
Description
Screwdriver Bit Socket,1/2 In.,Torx T25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Stud Bolt Setter M7 X 1.0 42mm 1/2 Sq. Drive (14103M-7(1.0))
- FACOM 18mm Drive, Metric Socket, 12 Points (FM-66A.18X19)
- DRILL AMERICA 5/16"-18 HSS Left Hand 4 Flute Tap Set (DWT60762)
- CRESCENT 16-1/2" Z2 K9™ Straight Jaw Dipped Handle Tongue and Groove Pliers (RTZ216)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- EAZYPOWER Ratchet, 1/4 Drives, 4-1/2" L (86297/B)
- VEGA Nutsetter, 7/16 Non-Mag Nutsetter x 2-9/ (165NN716)
- EAZYPOWER Nutsetter, 3/8" Hex, 1-1/2" L, Steel, PK50 (00326)
- VEGA Nutsetter, 5/16 Mag Nutsetter x 4 (1100MN516S)
- VEGA Bit Holder, 1/4 x 1/2 Square Drive Bit H (3HS416SK)
- Gedore Nut Setters and Bit Holders