Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", Torx T20
Mfr # ITX 19 T20
Zoro # G8495650
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Point Size T20
- Drive Type square
- SAE or Metric Torx(R)
- Finish Chrome Plated, Gun-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # ITX 19 T20
- Zoro # G8495650
- UPC # 04010886615294
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Point Size | T20 |
Drive Size | 1/2" |
Overall Length | 55mm |
Details
Bit Style | Torx(R) |
Item | Screwdriver Bit Socket,1/2",Torx T20 |
Drive Type | square |
SAE or Metric | Torx(R) |
Finish | Chrome Plated, Gun-Metal |
Standards | DIN 3120 - C 12.5; ISO 1174 |
Material | Vanadium Special Steel |
Number of Pieces | 1 |
Measurement Type | Torx(R) |
Description
Screwdriver Bit Socket,1/2 In.,Torx T20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") IMPACT INHEX socket Size 6 mm L.38 mm (23050006)
- ZORO SELECT Yoke, Reaming (401-FA)
- KO-KEN Attack Driver Set Rubber Grip 6 pieces3/8 Sq. Drive (AN318A)
- K-TOOL INTERNATIONAL Crimp/Wire Stripper, Pro Multi Purpose, 9" (KTI56201)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 5mm, PK5 (185-5MM-5PK)
- Gedore Screwdrivers and Nutdrivers