Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", Pz 3
Mfr # IKS 19 PZD 3
Zoro # G8495020
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Pozi
- Finish Chrome Plated, Gun-Metal
- Material Vanadium Special Steel
- Drive Size 1/2"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # IKS 19 PZD 3
- Zoro # G8495020
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Drive Size | 1/2" |
Overall Length | 60mm |
Point Size | #3 |
Details
Bit Style | Pozi |
Finish | Chrome Plated, Gun-Metal |
Material | Vanadium Special Steel |
Measurement Type | SAE |
Drive Type | square |
Standards | DIN 3120 - C 12.5; ISO 1174; DIN ISO 8764-1 PZ |
SAE or Metric | SAE |
Number of Pieces | 1 |
Item | Screwdriver Bit Socket,1/2",Pz 3 |
Description
Screwdriver Bit Socket,1/2 In.,Pz 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Pry Bars, Pry Bar, 36 In. L, 1-3/4 In. W (55-104)
- WIHA Blade Holder Handle, 1/4" Drive Size (28400)
- PROTO 1 in Drive Impact Socket 1 3/8 in Size 6 pt Standard Depth, Black Oxide (J10022)
- MAKITA 70 lb. 1-1/8" Hex Breaker Hammer, AVT® with Cart (HM1810X3)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- SUPERIOR STEEL Single End Hexagonal Screwdriver Bits - 2 Inch Long - 3mm Hex, PK 25 (BH203-25PK)
- Gedore Screwdriver Bits