Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", Pz 2
Mfr # IKS 19 PZD 2
Zoro # G8494978
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Pozi
- Number of Pieces 1
- Overall Length 60mm
- SAE or Metric SAE
- Finish Chrome Plated, Gun-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # IKS 19 PZD 2
- Zoro # G8494978
- UPC # 04010886615669
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Length | 60mm |
Drive Size | 1/2" |
Point Size | #2 |
Details
Bit Style | Pozi |
Number of Pieces | 1 |
Item | Screwdriver Bit Socket,1/2",Pz 2 |
SAE or Metric | SAE |
Finish | Chrome Plated, Gun-Metal |
Standards | DIN 3120 - C 12.5; ISO 1174; DIN ISO 8764-1 PZ |
Material | Vanadium Special Steel |
Measurement Type | SAE |
Drive Type | square |
Description
Screwdriver Bit Socket,1/2 In.,Pz 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN 7 1/2 in Crimper (1561)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2055", #5 (953CO5VS)
- OTC Threaded Adapter, Spread 5/8-11(Ex.) In (8010)
- MILWAUKEE TOOL 3/4" Drive RETAINING RING 1-1/16" - 2" & 17mm - 60mm (49-66-6744)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- IRWIN Power Bit, SAE, 6" Bit L, PK5 (IWAF356B5)
- Gedore Screwdriver Bits