Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", Ph 3
Mfr # IKS 19 3
Zoro # G8494950
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Drive Size 1/2"
- Measurement Type SAE
- SAE or Metric SAE
- Overall Length 60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # IKS 19 3
- Zoro # G8494950
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Drive Size | 1/2" |
Overall Length | 60mm |
Point Size | #3 |
Details
Bit Style | Phillips |
Item | Screwdriver Bit Socket,1/2",Ph 3 |
Measurement Type | SAE |
SAE or Metric | SAE |
Material | Vanadium Special Steel |
Standards | DIN 3120 - C 12.5; ISO 1174; DIN ISO 8764-1 PH |
Finish | Chrome Plated, Gun-Metal |
Drive Type | square |
Number of Pieces | 1 |
Description
Screwdriver Bit Socket,1/2 In.,Ph 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3" E Plain Keyway Bushing (2006-1524)
- GREENFIELD THREADING 7pc Carbon Steel Hexagon Rethreading Die Set 377 Greenfield Threading, M6x1 to M20x2.5 Metric (403522)
- DIABLO 3" Carbide Tipped Hole Saw (DHS3000CT)
- WERA 1/4" Drive Ratchet Set SAE, Torx(R) 41 Pieces 3/16 in to 9/16 in , Chrome (05003535001)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- VEGA Phillips 1 Power Bit x 2-3/4 (170P1A)
- Gedore Screwdriver Bits