Shop All Nut Setters and Bit Holders
Gedore
Screwdriver Bit Socket, 1/2", Long Xzn M12
Mfr # INX 19 L 12-100
Zoro # G8758683
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 100mm
- Material Vanadium Special Steel
- Bit Style XZN
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # INX 19 L 12-100
- Zoro # G8758683
- UPC # 04010886615980
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/2" |
Overall Length | 100mm |
Point Size | M12 |
Details
Material | Vanadium Special Steel |
Bit Style | XZN |
Measurement Type | SAE |
Drive Type | square |
Finish | Chrome Plated, Manganese-Phosphate |
Number of Pieces | 1 |
Standards | DIN 3120 - C 12.5; ISO 1174; DIN 2324; DIN 2325 |
SAE or Metric | SAE |
Item | Screwdriver Bit Socket,1/2",Long Xzn M12 |
Description
Screwdriver Bit Socket,1/2 In.,Long Xzn M12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap Modified Bottoming, 3 Flutes (5364641)
- IDEAL Stripmaster® Replacement Blade Set, For 10F550 (L-4422)
- TITAN ® 1/4 in. Drive Micro Offset Ratchet (11206)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 7/8 (C20035)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- L.H. DOTTIE L.H. Dottie 18' Telescoping Pole Tool 1/4'' Bit Holder (DLMHD)
- BETA Magnetic Bit Holder with Handle, 165mm (008510165)
- YG-1 TOOL CO Straight Spade Drill Holder (P16001)
- K-TOOL INTERNATIONAL Master Tamper Proof Torx Bit Set, 12 pcs. (KTI-21500)
- EAZYPOWER Bit Holder, 5" (35792/B)
- Gedore Nut Setters and Bit Holders