Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", Long M8, Overall Length: 188mm
Mfr # INR 19 L 8-188
Zoro # G8495361
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Spline
- Number of Pieces 1
- Finish Chrome Plated, Gun-Metal
- Point Size M8
- Overall Length 188mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # INR 19 L 8-188
- Zoro # G8495361
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Point Size | M8 |
Overall Length | 188mm |
Drive Size | 1/2" |
Details
Bit Style | Spline |
Number of Pieces | 1 |
Finish | Chrome Plated, Gun-Metal |
Item | Screwdriver Bit Socket,1/2",Long M8 |
SAE or Metric | SAE |
Measurement Type | SAE |
Standards | DIN 3120 - C 12.5; ISO 1174 |
Drive Type | square |
Material | Vanadium Special Steel |
Description
Screwdriver Bit Socket,1/2 In.,Long M8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 5, M12X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.5121X45)
- SUPERIOR TILE CUTTER AND TOOLS Grout Float, Gum Rubber, 12in. L x 4in. W (ST132PF)
- OTC Extra Legs, Steel, For Use With 1A805 (1100)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305826)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- EAZYPOWER Security Bit, No. 3, 1" (19933)
- Gedore Screwdriver Bits