Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", Long M8, Number of Pieces: 1
Mfr # INR 19 L 8-100
Zoro # G8495398
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Spline
- Drive Size 1/2"
- Point Size M8
- Standards DIN 3120 - C 12.5; ISO 1174
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # INR 19 L 8-100
- Zoro # G8495398
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Drive Size | 1/2" |
Point Size | M8 |
Overall Length | 100mm |
Details
Bit Style | Spline |
Standards | DIN 3120 - C 12.5; ISO 1174 |
SAE or Metric | SAE |
Drive Type | square |
Item | Screwdriver Bit Socket,1/2",Long M8 |
Measurement Type | SAE |
Finish | Chrome Plated, Gun-Metal |
Material | Vanadium Special Steel |
Number of Pieces | 1 |
Description
Screwdriver Bit Socket,1/2 In.,Long M8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Assorted 118 Degree Split Point Machine HSS Black Ox M2 Drill Bits Set (79762)
- STAHLWILLE TOOLS Electronic torque wrench fine-tooth ratchet No.701/2 1-20 N·m sq drive 1/4 (96504502)
- EXAIR Air Conveyor, Alum, 2 In. Hose, 45 scfm (6084)
- ULLMAN Magnetic Pick-Up Tool, 10-9/16in.L, Vinyl (NO. 2)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- EAZYPOWER Slow Spiral Masonry Drill, 3/16"x4" (75649)
- Gedore Screwdrivers and Nutdrivers