Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", Long M6, Number of Pieces: 1
Mfr # INR 19 L 6-100
Zoro # G8495337
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Spline
- Overall Length 100mm
- SAE or Metric SAE
- Standards DIN 3120 - C 12.5; ISO 1174
- Finish Chrome Plated, Gun-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # INR 19 L 6-100
- Zoro # G8495337
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Length | 100mm |
Drive Size | 1/2" |
Point Size | M6 |
Details
Bit Style | Spline |
SAE or Metric | SAE |
Standards | DIN 3120 - C 12.5; ISO 1174 |
Finish | Chrome Plated, Gun-Metal |
Number of Pieces | 1 |
Drive Type | square |
Material | Vanadium Special Steel |
Measurement Type | SAE |
Item | Screwdriver Bit Socket,1/2",Long M6 |
Description
Screwdriver Bit Socket,1/2 In.,Long M6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger, Cam-Action, D=12, D1= 3/4-16, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0712AO)
- MASTER APPLIANCE Armature with Retaining Ring 120V (ARM-542)
- LENOX 10 TPI Reciprocating Saw Blade, 5 PK (LXAR9110CT)
- KLEIN TOOLS 0.875-Inch Knockout Punch for 1/2-Inch Conduit (53819)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- SHARK INDUSTRIES HUNTER BL505 NEG RAKE BIT (6pk) (SI064-6)
- Gedore Screwdriver Bits