Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", Long M12, Number of Pieces: 1
Mfr # INR 19 L 12-188
Zoro # G8495370
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Spline
- SAE or Metric SAE
- Standards DIN 3120 - C 12.5; ISO 1174
- Overall Length 188mm
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # INR 19 L 12-188
- Zoro # G8495370
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Length | 188mm |
Point Size | M12 |
Drive Size | 1/2" |
Details
Bit Style | Spline |
SAE or Metric | SAE |
Standards | DIN 3120 - C 12.5; ISO 1174 |
Measurement Type | SAE |
Number of Pieces | 1 |
Item | Screwdriver Bit Socket,1/2",Long M12 |
Drive Type | square |
Material | Vanadium Special Steel |
Finish | Chrome Plated, Gun-Metal |
Description
Screwdriver Bit Socket,1/2 In.,Long M12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus Mortar Knives Deliver Xtrm Dura (DMAPLCH2050)
- WOODOWL Standard Ship Auger 7.5" x 5/16" (02702)
- K-TOOL INTERNATIONAL 1/2" Drive, 9/16" SAE Socket, 6 Points (KTI-23118)
- VERMONT GAGE Pin Gage, Minus, 0.067 In, Black (911206700)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L622)
- Gedore Screwdriver Bits