Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", Long M10
Mfr # INR 19 L 10-188
Zoro # G8495413
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Spline
- SAE or Metric SAE
- Point Size M10
- Finish Chrome Plated, Gun-Metal
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # INR 19 L 10-188
- Zoro # G8495413
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Point Size | M10 |
Drive Size | 1/2" |
Overall Length | 188mm |
Details
Bit Style | Spline |
SAE or Metric | SAE |
Item | Screwdriver Bit Socket,1/2",Long M10 |
Finish | Chrome Plated, Gun-Metal |
Measurement Type | SAE |
Material | Vanadium Special Steel |
Standards | DIN 3120 - C 12.5; ISO 1174 |
Drive Type | square |
Number of Pieces | 1 |
Description
Screwdriver Bit Socket,1/2 In.,Long M10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cordless Tool Accessories, Sngle Port, 18V (140189025)
- GEARWRENCH 7 Pc 12 Point Stubby Ratcheting Combination SAE Wrench Set (KDT9507D)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-10MM)
- VICTORINOX SWISS ARMY Swiss Army Knife, Silver, 9-Tool (1.3713.T7-033-X1)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 1In (2 Pack) (DWA1PR2IR2)
- Gedore Screwdrivers and Nutdrivers