Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", Long 8mm, Bit Style: Ball Hex
Mfr # IN 19 LK 8-140
Zoro # G8495343
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Ball Hex
- Fastening Tool Tip Size 8mm
- Drive Size 1/2"
- Standards DIN 3120 - C 12.5; ISO 1174
- Material Vanadium Special Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # IN 19 LK 8-140
- Zoro # G8495343
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 8mm |
Drive Size | 1/2" |
Point Size | 8mm |
Overall Length | 140mm |
Details
Bit Style | Ball Hex |
Standards | DIN 3120 - C 12.5; ISO 1174 |
Material | Vanadium Special Steel |
Item | Screwdriver Bit Socket,1/2",Long 8mm |
Number of Pieces | 1 |
Measurement Type | Metric |
Finish | Chrome Plated, Gun-Metal |
SAE or Metric | Metric |
Drive Type | square |
Description
Screwdriver Bit Socket,1/2 In.,Long 8mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Oscillating Tool Kit, 120 V AC, Corded, 3.2 Degrees Oscillation Angle, Multi-Max Series (MM35-01)
- SWANSON TOOL 25' Magnetic Savage® ProScribe Tape Measure (SVPS25M1)
- MILWAUKEE TOOL M18 FUEL 8 ft. Concrete Pencil Vibrator (Tool Only) (2911-20)
- LYNDEX-NIKKEN Tapping Collet, #2, 9/16in Tap Sz, CLNT (NT10-036(S))
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- VEGA Torq-Set 10 Insert Bit x 1" Diamond Tip (125TS10DT)
- Gedore Screwdrivers and Nutdrivers