Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", Long 6mm, Overall Length: 90mm
Mfr # IN 19 L 6-90
Zoro # G8495230
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Male
- Drive Size 1/2"
- Finish Chrome Plated, Manganese-Phosphate
- SAE or Metric Metric
- Drive Type square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # IN 19 L 6-90
- Zoro # G8495230
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Drive Size | 1/2" |
Overall Length | 90mm |
Point Size | 6mm |
Details
Bit Style | Hex Male |
Item | Screwdriver Bit Socket,1/2",Long 6mm |
Finish | Chrome Plated, Manganese-Phosphate |
SAE or Metric | Metric |
Drive Type | square |
Material | Vanadium Special Steel |
Number of Pieces | 1 |
Measurement Type | Metric |
Standards | DIN 3120 - C 12.5; ISO 1174; DIN 7422 |
Description
Screwdriver Bit Socket,1/2 In.,Long 6mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Long Nose Pliers, 8 (CMHT81645)
- UNITED SCIENTIFIC Hand Lens, Metal Frame, 75Mm Diameter (MFG075)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-171-30CAL)
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 1/4 X 2.0 Grip, SS (GL4X2000L----X0)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- IRWIN Phillips Screwdriver Bit, #2 1-15/16in. Philips Power Bit (93007ZR)
- Gedore Screwdrivers and Nutdrivers