Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", Long 6mm, Overall Length: 160mm
Mfr # IN 19 L 6-160
Zoro # G8495203
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Male
- SAE or Metric Metric
- Finish Chrome Plated, Manganese-Phosphate
- Measurement Type Metric
- Drive Type square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # IN 19 L 6-160
- Zoro # G8495203
- UPC # 04010886614594
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Point Size | 6mm |
Overall Length | 160mm |
Drive Size | 1/2" |
Details
Bit Style | Hex Male |
SAE or Metric | Metric |
Finish | Chrome Plated, Manganese-Phosphate |
Measurement Type | Metric |
Drive Type | square |
Standards | DIN 3120 - C 12.5; ISO 1174; DIN 7422 |
Item | Screwdriver Bit Socket,1/2",Long 6mm |
Number of Pieces | 1 |
Material | Vanadium Special Steel |
Description
Screwdriver Bit Socket,1/2 In.,Long 6mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1230)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1118D)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (K9323)
- DYNAMIC Tools 3-3/4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025394)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- VEGA Hts-3 Socket Bit x 1" - 1/4 Sq Dr (125HTS3SB)
- Gedore Screwdriver Bits