Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", Long 6mm, Number of Pieces: 1
Mfr # IN 19 LK 6-140
Zoro # G8495151
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Ball Hex
- Fastening Tool Tip Size 6mm
- Material Vanadium Special Steel
- Drive Size 1/2"
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # IN 19 LK 6-140
- Zoro # G8495151
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 6mm |
Drive Size | 1/2" |
Point Size | 6mm |
Overall Length | 140mm |
Details
Bit Style | Ball Hex |
Material | Vanadium Special Steel |
SAE or Metric | Metric |
Drive Type | square |
Measurement Type | Metric |
Standards | DIN 3120 - C 12.5; ISO 1174 |
Finish | Chrome Plated, Gun-Metal |
Item | Screwdriver Bit Socket,1/2",Long 6mm |
Number of Pieces | 1 |
Description
Screwdriver Bit Socket,1/2 In.,Long 6mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Steel Revolving Handle, Chrome Plate Finish, 1/4"-20 Thread, 1.77" Handle Length (RH-21)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E10014AT)
- KIPP Plug For Square Tubes D=30, Polythene Black (K0494.430200)
- GREENFIELD THREADING Tap Set, 5/16"-18, Bottoming, Plug, Taper, 4 Flutes, UNC (174532)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- VEGA Hts-3 Socket Bit x 1" - 1/4 Sq Dr (125HTS3SB)
- Gedore Screwdrivers and Nutdrivers