Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", Long 5mm, Overall Length: 90mm
Mfr # IN 19 L 5-90
Zoro # G8495072
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Male
- Drive Size 1/2"
- Overall Length 90mm
- Material Vanadium Special Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # IN 19 L 5-90
- Zoro # G8495072
- UPC # 04010886616208
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Drive Size | 1/2" |
Overall Length | 90mm |
Point Size | 5mm |
Details
Bit Style | Hex Male |
Item | Screwdriver Bit Socket,1/2",Long 5mm |
Material | Vanadium Special Steel |
Number of Pieces | 1 |
SAE or Metric | Metric |
Finish | Chrome Plated, Manganese-Phosphate |
Drive Type | square |
Measurement Type | Metric |
Description
Screwdriver Bit Socket,1/2 In.,Long 5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Phillips Screwdrvier, 2Pt, 4" Blade #2 Round (SDP-2-4)
- STINGER Hammer Tacker Ht38 Stinger (0136450)
- AMPCO SAFETY TOOLS Adj. Wrench, Nonspark, 8", 1-1/8", Natural (W-71)
- UWS UTV Tool Box Hardware, UTV-59CA (UTV-59CA)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- VEGA INDUSTRIES Impactech Hex 5/32 Insert Bit x 2 (P150H1064A)
- Gedore Screwdriver Bits