Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", Long 14mm
Mfr # IN 19 LK 14-140
Zoro # G8495267
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Ball Hex
- Fastening Tool Tip Size 14mm
- Finish Chrome Plated, Gun-Metal
- Standards DIN 3120 - C 12.5; ISO 1174
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # IN 19 LK 14-140
- Zoro # G8495267
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 14mm |
Drive Size | 1/2" |
Point Size | 14mm |
Overall Length | 140mm |
Details
Bit Style | Ball Hex |
Finish | Chrome Plated, Gun-Metal |
Item | Screwdriver Bit Socket,1/2",Long 14mm |
Standards | DIN 3120 - C 12.5; ISO 1174 |
SAE or Metric | Metric |
Number of Pieces | 1 |
Drive Type | square |
Material | Vanadium Special Steel |
Measurement Type | Metric |
Description
Screwdriver Bit Socket,1/2 In.,Long 14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 8mm 6 pt Metric Socket, 6 Points (8408)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 9.00mm (47331)
- DEWALT 3/8" 0-2,800 rpm VS Drill with Keyed Chuck (DWE1014)
- ZORO SELECT Construction Reamer, 1/2 In., 5-7/8 In. L (13H818)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- CENTURY DRILL & TOOL Star Power Screwdriving Bit, T10, 2in, 10Pk (69010)
- Gedore Screwdriver Bits