Shop All Nut Setters and Bit Holders
Gedore
Screwdriver Bit Socket, 1/2", Long 12mm, Overall Length: 140mm
Mfr # IN 19 LK 12-140
Zoro # G8758613
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 140mm
- Material Vanadium Special Steel
- Bit Style Ball Hex
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # IN 19 LK 12-140
- Zoro # G8758613
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/2" |
Overall Length | 140mm |
Point Size | 12mm |
Details
Material | Vanadium Special Steel |
Bit Style | Ball Hex |
Measurement Type | Metric |
Drive Type | square |
Finish | Chrome Plated, Gun-Metal |
Number of Pieces | 1 |
Standards | DIN 3120 - C 12.5; ISO 1174 |
SAE or Metric | Metric |
Item | Screwdriver Bit Socket,1/2",Long 12mm |
Description
Screwdriver Bit Socket,1/2 In.,Long 12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Screwdriver T20 Round (36278)
- DIABLO Freud 3/8 in. D X 2-1/2 in. L Carbide Double Flute Straight Router Bit (04-124)
- BSC PREFERRED 5PK 2'' 20 Torx Bit (DT202P5)
- GEARWRENCH 7/8" 6 Point Combination Wrench (81779)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- EAZYPOWER Magnetic Nut Setters, 9/16", 2-9/16" (79881)
- DEWALT 5/16" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2222IR)
- QUALTOOL Bit Holder, Mag, Screw Cap, O-ring, (MBHM 1/4)
- YG-1 TOOL CO Straight Spade Drill Holder (P15304)
- YG-1 TOOL CO Straight Spade Drill Holder (P15001)
- Gedore Screwdrivers and Nutdrivers