Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", Long 10mm, Overall Length: 140mm
Mfr # IN 19 L 10-140
Zoro # G8495179
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Male
- Number of Pieces 1
- SAE or Metric Metric
- Point Size 10mm
- Finish Chrome Plated, Manganese-Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # IN 19 L 10-140
- Zoro # G8495179
- UPC # 04010886615812
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Point Size | 10mm |
Drive Size | 1/2" |
Overall Length | 140mm |
Details
Bit Style | Hex Male |
Number of Pieces | 1 |
SAE or Metric | Metric |
Finish | Chrome Plated, Manganese-Phosphate |
Standards | DIN 3120 - C 12.5; ISO 1174; DIN 7422 |
Drive Type | square |
Item | Screwdriver Bit Socket,1/2",Long 10mm |
Measurement Type | Metric |
Material | Vanadium Special Steel |
Description
Screwdriver Bit Socket,1/2 In.,Long 10mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Impact Socket, 1 inch Drive, 6 pt, 3-1/4 inch (653002 3.1/4)
- PROTO Socket Rail, 6-1/4 " (J2584)
- BON TOOL Bon 12-554 Wire Loop Ties, 16 Gauge 5 1/2", 5000/Bundle (12-554)
- ASG Air Screwdrvr, Auto Shut-Off, 5-26 in.-lb (HP40)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- VEGA Torq-Set 1/4 Insert Bit x 1" Bull Nose (125TS416)
- Gedore Screwdrivers and Nutdrivers