Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", Long 10mm
Mfr # IN 19 LK 10-140
Zoro # G8495328
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 140mm
- Fastening Tool Tip Size 10mm
- Material Vanadium Special Steel
- Bit Style Ball Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # IN 19 LK 10-140
- Zoro # G8495328
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Drive Size | 1/2" |
Overall Length | 140mm |
Fastening Tool Tip Size | 10mm |
Point Size | 10mm |
Details
Material | Vanadium Special Steel |
Bit Style | Ball Hex |
Measurement Type | Metric |
Drive Type | square |
Finish | Chrome Plated, Gun-Metal |
Number of Pieces | 1 |
Standards | DIN 3120 - C 12.5; ISO 1174 |
Item | Screwdriver Bit Socket,1/2",Long 10mm |
SAE or Metric | Metric |
Description
Screwdriver Bit Socket,1/2 In.,Long 10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Push-Button Replacement, Push-Button Rep (87 09 180)
- VEGA Phillips 4 Power Bit x 3-1/2" - 7/16 He (390P4A)
- TEKTON 1/2 Inch Drive x 28 mm 6-Point Socket (SHD22128)
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4709MN)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- VEGA INDUSTRIES Screwdriver Bit Set, 25Pc Driver Bit Set (VT-25A)
- Gedore Screwdrivers and Nutdrivers