Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", In-Hex 9mm
Mfr # IN 19 9
Zoro # G8495127
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 60mm
- Material Vanadium Special Steel
- Bit Style Hex Male
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # IN 19 9
- Zoro # G8495127
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Drive Size | 1/2" |
Overall Length | 60mm |
Point Size | 9mm |
Details
Material | Vanadium Special Steel |
Bit Style | Hex Male |
Measurement Type | Metric |
Drive Type | square |
Finish | Chrome Plated, Manganese-Phosphate |
Number of Pieces | 1 |
SAE or Metric | Metric |
Item | Screwdriver Bit Socket,1/2",In-Hex 9mm |
Description
Screwdriver Bit Socket,1/2 In.,In-Hex 9mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX SAW HOLE 2-3/8"" W/ARBR (1772953)
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (36A187)
- WILLIAMS Williams Extra Long Cold Chisel, 7/8" Flat, 12" (C-132)
- 3M Collet 06573, 1/8 in, 1/pk (06573)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- IDEAL Power Bits, Combo-Drv Cd2, 2 (78-0106)
- Gedore Screwdrivers and Nutdrivers