Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", In-Hex 9/16"
Mfr # IN 19 9/16AF
Zoro # G8495090
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Male
- Measurement Type SAE
- Overall Length 60mm
- Standards DIN 3120 - C 12.5; ISO 1174
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # IN 19 9/16AF
- Zoro # G8495090
- UPC # 04010886615560
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Length | 60mm |
Drive Size | 1/2" |
Point Size | 9/16" |
Details
Bit Style | Hex Male |
Measurement Type | SAE |
Standards | DIN 3120 - C 12.5; ISO 1174 |
SAE or Metric | SAE |
Material | Vanadium Special Steel |
Number of Pieces | 1 |
Drive Type | square |
Finish | Chrome Plated, Manganese-Phosphate |
Item | Screwdriver Bit Socket,1/2",In-Hex 9/16" |
Description
Screwdriver Bit Socket,1/2 In.,In-Hex 9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8 in. x 22 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4113)
- ASTRO PNEUMATIC Angle Head Sander, 7" (245S)
- DRILL AMERICA 1-9/16" HSS 4MT Spiral Flute Bridge Reamer (DWRRB1-9/16)
- DRILL AMERICA 1-17/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-17/64)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- VEGA Square 2 Power Bit x 3-1/2 (190R2A)
- Gedore Screwdrivers and Nutdrivers