Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", In-Hex 8mm
Mfr # IN 19 8
Zoro # G8495011
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Male
- Material Vanadium Special Steel
- Overall Length 60mm
- Drive Size 1/2"
- Point Size 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # IN 19 8
- Zoro # G8495011
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Length | 60mm |
Drive Size | 1/2" |
Point Size | 8mm |
Details
Bit Style | Hex Male |
Material | Vanadium Special Steel |
Measurement Type | Metric |
Drive Type | square |
Standards | DIN 3120 - C 12.5; ISO 1174; DIN 7422 |
Finish | Chrome Plated, Manganese-Phosphate |
SAE or Metric | Metric |
Item | Screwdriver Bit Socket,1/2",In-Hex 8mm |
Number of Pieces | 1 |
Description
Screwdriver Bit Socket,1/2 In.,In-Hex 8mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-5/8" X 22" One Piece SDS-MAX Core Bit (48-20-5414)
- SPEEDAIRE Chisel Scaler, 1-17/32 In. Stroke, 16 CFM (3AAJ1)
- OASIS MACHINERY 30 Micron Dust Filter Bag (11760) Replaces Delta 902165 (OB101)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-150mm / 0-6" Stainless Steel Vernier Caliper (1550-2005)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- IDEAL Insert Bits, Combo-Drv Cd2, 1 (78-0105)
- Gedore Screwdriver Bits