Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", In-Hex 7/32"
Mfr # IN 19 7/32AF
Zoro # G8495197
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Male
- Measurement Type SAE
- Overall Length 60mm
- Standards DIN 3120 - C 12.5; ISO 1174
- Point Size 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # IN 19 7/32AF
- Zoro # G8495197
- UPC # 04010886615492
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Length | 60mm |
Point Size | 7/32" |
Drive Size | 1/2" |
Details
Bit Style | Hex Male |
Measurement Type | SAE |
Standards | DIN 3120 - C 12.5; ISO 1174 |
Drive Type | square |
Material | Vanadium Special Steel |
Finish | Chrome Plated, Manganese-Phosphate |
SAE or Metric | SAE |
Item | Screwdriver Bit Socket,1/2",In-Hex 7/32" |
Number of Pieces | 1 |
Description
Screwdriver Bit Socket,1/2 In.,In-Hex 7/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive IMPACT ADAPTER, 1 pcs, Black Phosphate (49-66-6729)
- KRAFT TOOL Pointing Trowel w/ProForm, 4" x 2 (GG420PF)
- OSG Spiral Flute Tap, 3/8"-16, Bottoming, UNC, 3 Flutes, Bright (1430900)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 38292 (38292)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- NEWPORT FASTENERS 3 X 1 15/16 X 1/4 Phillips Power Bit/Point Size: #3/Length 1 15/16"/Shank: 1/4" , 100PK (616040)
- Gedore Screwdrivers and Nutdrivers