Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", In-Hex 6mm
Mfr # IN 19 6
Zoro # G8494987
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Male
- Drive Type square
- Material Vanadium Special Steel
- Drive Size 1/2"
- Finish Chrome Plated, Manganese-Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # IN 19 6
- Zoro # G8494987
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Drive Size | 1/2" |
Point Size | 6mm |
Overall Length | 60mm |
Details
Bit Style | Hex Male |
Drive Type | square |
Item | Screwdriver Bit Socket,1/2",In-Hex 6mm |
Material | Vanadium Special Steel |
Finish | Chrome Plated, Manganese-Phosphate |
Number of Pieces | 1 |
Measurement Type | Metric |
SAE or Metric | Metric |
Standards | DIN 3120 - C 12.5; ISO 1174; DIN 7422 |
Description
Screwdriver Bit Socket,1/2 In.,In-Hex 6mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Pipe Tap, 1/4"-19, Plug, 4 Flutes, BSPP (243612-RP1/4)
- METABO JIGSAW BLADE -HSS 2" 36 tpi Sheet-steel, up to 1/16" in., non-ferrous metals (623636000)
- MITUTOYO Micrometer, Inside, 3-4/.001" (145-196)
- DEWALT PILOT POINT DRILL BIT 1/4"BULK/each (DW1916B)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- VEGA Hex 7/64 Power Bit x 6 (1150H0764A)
- Gedore Screwdriver Bits