Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", In-Hex 5mm
Mfr # IN 19 5
Zoro # G8494993
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Male
- Measurement Type Metric
- Finish Chrome Plated, Manganese-Phosphate
- Drive Size 1/2"
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # IN 19 5
- Zoro # G8494993
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Drive Size | 1/2" |
Point Size | 5mm |
Overall Length | 60mm |
Details
Bit Style | Hex Male |
Measurement Type | Metric |
Finish | Chrome Plated, Manganese-Phosphate |
SAE or Metric | Metric |
Material | Vanadium Special Steel |
Item | Screwdriver Bit Socket,1/2",In-Hex 5mm |
Drive Type | square |
Number of Pieces | 1 |
Description
Screwdriver Bit Socket,1/2 In.,In-Hex 5mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKMAX Gear Puller and Pulley Remover, 4 (BTLGP4)
- IRWIN Locking C-Clamp, Steel, 1-1/2" D Throat (IRHT82585)
- DRILL AMERICA 11/16"x5/8" HSS 4 Flute Single End End Mill, Shank Size: 5/8" (DWCF330)
- WESTWARD Combination Wrench, 21mm, Metric, 12 pt. (54RZ47)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- WIHA 10 Piece Torx Micro Bits Set (75988)
- Gedore Screwdrivers and Nutdrivers