Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", In-Hex 5/16"
Mfr # IN 19 5/16AF
Zoro # G8495133
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Male
- Standards DIN 3120 - C 12.5; ISO 1174
- Material Vanadium Special Steel
- Finish Chrome Plated, Manganese-Phosphate
- Overall Length 60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # IN 19 5/16AF
- Zoro # G8495133
- UPC # 04010886615539
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Length | 60mm |
Point Size | 5/16" |
Drive Size | 1/2" |
Details
Bit Style | Hex Male |
Standards | DIN 3120 - C 12.5; ISO 1174 |
Material | Vanadium Special Steel |
Finish | Chrome Plated, Manganese-Phosphate |
Number of Pieces | 1 |
Drive Type | square |
Item | Screwdriver Bit Socket,1/2",In-Hex 5/16" |
Measurement Type | SAE |
SAE or Metric | SAE |
Description
Screwdriver Bit Socket,1/2 In.,In-Hex 5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Test Indicator Set, 1-9/16", White (3908A)
- URREA 6 Mm Vinyl Grip T-Handle 6" Hex key (46518G)
- SUPERCUT 140-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (430554)
- WESTWARD 1/4", 3/8" Drive Socket Set SAE, Metric 91 Pieces 4 mm to 19 mm, 5/32 in to 3/4 in , Chrome (53PN77)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21TS252)
- Gedore Screwdrivers and Nutdrivers