Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", In-Hex 4mm
Mfr # IN 19 4
Zoro # G8495039
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Male
- Point Size 4mm
- Drive Type square
- Drive Size 1/2"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # IN 19 4
- Zoro # G8495039
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Point Size | 4mm |
Drive Size | 1/2" |
Overall Length | 60mm |
Details
Bit Style | Hex Male |
Item | Screwdriver Bit Socket,1/2",In-Hex 4mm |
Drive Type | square |
Number of Pieces | 1 |
Finish | Chrome Plated, Manganese-Phosphate |
SAE or Metric | Metric |
Material | Vanadium Special Steel |
Measurement Type | Metric |
Description
Screwdriver Bit Socket,1/2 In.,In-Hex 4mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS Super Chucks (R) Keyed Drill Chuck 0.250" Cap., 1JT Mount Size (JCM6206)
- LENOX Carbide Hole Cutter, 1 7/32 In, 3/8 Cut D (20097-19.5CHC)
- INGERSOLL-RAND 3/8" Air Impact Wrench, Quiet, 300ft-lbs Max Reverse Torque (2115QTIMAX)
- MILWAUKEE TOOL Shockwave 5 Pc.Insert Nut Driver Set, (49-66-4563)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- VEGA Ball-End Hex, 6 mm Bit x 2 in (150BP060A)
- Gedore Screwdriver Bits