Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", In-Hex 3/8"
Mfr # IN 19 3/8AF
Zoro # G8495048
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Male
- Standards DIN 3120 - C 12.5; ISO 1174
- Drive Size 1/2"
- SAE or Metric SAE
- Material Vanadium Special Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # IN 19 3/8AF
- Zoro # G8495048
- UPC # 04010886615546
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Drive Size | 1/2" |
Overall Length | 60mm |
Point Size | 3/8" |
Details
Bit Style | Hex Male |
Standards | DIN 3120 - C 12.5; ISO 1174 |
SAE or Metric | SAE |
Material | Vanadium Special Steel |
Number of Pieces | 1 |
Drive Type | square |
Item | Screwdriver Bit Socket,1/2",In-Hex 3/8" |
Measurement Type | SAE |
Finish | Chrome Plated, Manganese-Phosphate |
Description
Screwdriver Bit Socket,1/2 In.,In-Hex 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Instrument Retractor, 19 in. L, 2-1/4 lb. (RT3-7536)
- CHICAGO-LATROBE Screw Machine Drill Bit, #34 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49404)
- KEO 1/2 x 82 deg KEO CO SF Countersink (55416)
- JOHNSON LEVEL & TOOL Aluminum Straight Edge, 72 In, Graduated (J72)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- VEGA Phillips 2 Reduced Insert Bit x 1" Extr (125P2RX)
- Gedore Screwdrivers and Nutdrivers