Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", In-Hex 1/4"
Mfr # IN 19 1/4AF
Zoro # G8495063
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex Male
- Hex Shank Size 1/4"
- SAE or Metric SAE
- Point Size 1/4"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # IN 19 1/4AF
- Zoro # G8495063
- UPC # 04010886615508
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Point Size | 1/4" |
Overall Length | 60mm |
Drive Size | 1/2" |
Details
Bit Style | Hex Male |
SAE or Metric | SAE |
Measurement Type | SAE |
Standards | DIN 3120 - C 12.5; ISO 1174 |
Finish | Chrome Plated, Manganese-Phosphate |
Material | Vanadium Special Steel |
Item | Screwdriver Bit Socket,1/2",In-Hex 1/4" |
Drive Type | square |
Number of Pieces | 1 |
Description
Screwdriver Bit Socket,1/2 In.,In-Hex 1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 14", Iron, Regular Duty, 2850 lb. (540A-14)
- PROTO 1/2 in Drive, 12mm Torx(R) Metric Socket, 12 Points (J5312M)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TC TiCN HSS 1/16-1/2x1/64 (43640)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/8 in Size, Standard Socket, black oxide (67H76)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- PROTO Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (J61004)
- Gedore Screwdriver Bits