Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", In-Hex 12mm
Mfr # IN 19 12
Zoro # G8495057
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Male
- Standards DIN 3120 - C 12.5; ISO 1174; DIN 7422
- Material Vanadium Special Steel
- Finish Chrome Plated, Manganese-Phosphate
- Drive Type square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # IN 19 12
- Zoro # G8495057
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Drive Size | 1/2" |
Overall Length | 60mm |
Point Size | 12mm |
Details
Bit Style | Hex Male |
Standards | DIN 3120 - C 12.5; ISO 1174; DIN 7422 |
Material | Vanadium Special Steel |
Finish | Chrome Plated, Manganese-Phosphate |
Drive Type | square |
Measurement Type | Metric |
Item | Screwdriver Bit Socket,1/2",In-Hex 12mm |
Number of Pieces | 1 |
SAE or Metric | Metric |
Description
Screwdriver Bit Socket,1/2 In.,In-Hex 12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 21-503 Handle Wood, -Bush Hammer 16" Replacement (21-503)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0030 In (19215)
- PERFORMANCE TOOL 20-Pc 3/8 In Dr. Sae Socket Set Tool Set, W38911 (W38911)
- AMPG Magnetic Base, 8-36 Mounting Stud (Z2690)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- WERA Torsion Bit, SAE, 1/4", Hex, T40, 1", SS (05071038001)
- Gedore Screwdriver Bits