Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", Ball 7mm
Mfr # IN 19 K 7
Zoro # G8495081
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Ball Hex
- Fastening Tool Tip Size 7 mm
- Point Size 7mm
- Standards DIN 3120 - C 12.5; ISO 1174
- Drive Type square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # IN 19 K 7
- Zoro # G8495081
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 7 mm |
Point Size | 7mm |
Drive Size | 1/2" |
Overall Length | 60mm |
Details
Bit Style | Ball Hex |
Standards | DIN 3120 - C 12.5; ISO 1174 |
Drive Type | square |
Measurement Type | Metric |
Material | Vanadium Special Steel |
Item | Screwdriver Bit Socket,1/2",Ball 7mm |
Number of Pieces | 1 |
SAE or Metric | Metric |
Finish | Chrome Plated, Gun-Metal |
Description
Screwdriver Bit Socket,1/2 In.,Ball 7mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA 6-Pc Socket Adapter Set (12087)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1-1/2" (09819)
- MILWAUKEE TOOL 1-1/2 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5150)
- MILWAUKEE TOOL 1/4 in. x 14 in. x 16 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7436)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- DIABLO Phillips #3 X 1 in. L Driver Bit Black Oxide 2 pk (DPH31P2)
- Gedore Screwdriver Bits