Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/2", Ball 6mm
Mfr # IN 19 K 6
Zoro # G8495188
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Ball Hex
- Fastening Tool Tip Size 6mm
- Overall Length 60mm
- Point Size 6mm
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # IN 19 K 6
- Zoro # G8495188
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 6mm |
Overall Length | 60mm |
Point Size | 6mm |
Drive Size | 1/2" |
Details
Bit Style | Ball Hex |
SAE or Metric | Metric |
Item | Screwdriver Bit Socket,1/2",Ball 6mm |
Drive Type | square |
Number of Pieces | 1 |
Material | Vanadium Special Steel |
Measurement Type | Metric |
Finish | Chrome Plated, Gun-Metal |
Standards | DIN 3120 - C 12.5; ISO 1174 |
Description
Screwdriver Bit Socket,1/2 In.,Ball 6mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert CNGP12040, PK10 (6843822)
- IRWIN Hacksaw Blades, 224He, 12"x24 Tpi, Bi-Metal (LEX20155)
- HOUGEN 1-3/4 in. Sheet Metal Holcutter (14256)
- WESTWARD 1/2 in Drive, 29mm Hex Metric Socket, 6 Points (53YV20)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- ECLIPSE ENTERPRISES. Eclipse - 12 Pc Jumbo Pack Assorted Flat and Phillips 1-15/16in Power Bit Set (902-378)
- Gedore Screwdrivers and Nutdrivers